Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Floor Scraper, Stiff, 1-3/4", Carbon Steel T-45

Floor Scraper, Stiff, 1-3/4", Carbon Steel (Discontinued)

  • Mfr # T-45
  • Zoro # G2713453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-45
Zoro #
G2713453
UPC #
091511400915
Country of Origin
Japan

Dimensions

Blade Width
1-3/4"
Blade Length
1-3/4"
Handle Length
5-1/2"
Overall Length
7"

Details

Item
Floor Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
Knife / Scraper Sub-Category
Scrapers
Handle Design
Straight
Putty Knife/Scraper Blade Flexibility
Stiff
Nonsparking
No
Color
Yellow
Includes
Blades
No. of Edges
4
Blade Type
Standard

Description

Scrapers, Nonsparking No, Stiff, Blade Type Standard, Blade Width 1 3/4 in, Blade Material Carbon Steel, Handle Material Plastic, Floor Scraper, Blade Length 1 3/4 in, Handle Length 5 1/2 in, Color Yellow, Handle Design Straight, No. of Edges 4, Overall Length 7 in, Includes Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.