This item is Discontinued.

Lutron Lighting Dimmer, Slide, 1-Pole, 8A, Rocker SF-10P-WH

Lighting Dimmer, Slide, 1-Pole, 8A, Rocker (Discontinued)

  • Mfr # SF-10P-WH
  • Zoro # G2714704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-10P-WH
Zoro #
G2714704
UPC #
-
Country of Origin
Saint Kitts and Nevis

Dimensions

Wall Box Size
Single Gang

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Lighting Technology
Fluorescent, LED
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
8A (Fluorescent Ballast)
Color - Motion Sensing and Dimming
White
Style
Rocker
Max. Capacity
8A
Wall Plate
Not included
Lamp Type
(3) Wire Fluorescents, Hi-Lume(R) LED Drivers
Switch Type
1-Pole
Ballast Type - Light Dimming
3-Wire Fluorescent Ballast, Hi-Lume(R) LED Driver
Voltage
120VAC
Item
Lighting Dimmer
Color
White
Description/Special Features
Slide Up to Brighten, Down to Dim, Rocker On/Off, No Derating Required If Ganged, Adjustable Low-End Trim
Standards
UL1472/CSA C22.2 184.1

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, Color White, Number of Gangs 1, Includes Wire Nuts, Standards UL1472/CSA C22.2 184.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.