Fire Extinguisher Cabinet, Surface Mount, 30 3/8 in Height, 20 lb

  • Mfr # 3ZV12

  • Zoro # G2715833


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Overall Height
30.4 in
Overall Width
12.3 in
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ZV12
Zoro #
G2715833
UPC #
190735483787
Country of Origin
China

Dimensions

Overall Height
30.4 in
Overall Width
12.3 in
For Wall Opening Depth
9.3 in
Overall Depth
9.3 in
For Wall Opening Height
30.4 in
For Wall Opening Width
12.3 in
Window Size
12 in W x 30 in H

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
20 lb
Mount Type
Surface
Window Color
Clear
Includes
Cam Lock, Hammer
Color
White
Features
For Use In Offices and Warehouses
Finish
Powder Coated
Type
Surface Mount
For Location
Indoor
Legend
Fire Protection
Includes Mounting Hardware
Yes
Includes Break-Glass Tool
Yes
Break-Glass Window
Yes
Resistance Properties
Corrosion Resistant, Scratch Resistant
Housing Material Finish
Galvanized
For Number of Extinguishers
(1) 20 lb
Viewing Window
Yes
Lock Type
Keyed

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 20 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 30.4 in, Overall Width 12.3 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 20 lb, For Wall Opening Depth 9.3 in, For Wall Opening Height 30.4 in, For Wall Opening Width 12.3 in, Housing Color White, Housing Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.