Mattress Pad, Full, 54x75 In., Pk4

  • Mfr # 5014142

  • Zoro # G2716637


product price:  $113.99
/pk 4, $28.50/ea
Free Shipping & Returns

Key Features

Color
White
Cover Material
100% Cotton
Protects
Mattress
Type
Quilted
Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5014142
Zoro #
G2716637
UPC #
088377001288
Country of Origin
China

Dimensions

Size
Full
Length
75 in
Width
54 in
Compatible Bed Height - Maximum
20 in
Compatible Bed Size
Full
Overall Width
54 in
Overall Length
75 in

Details

Color
White
Cover Material
100% Cotton
Protects
Mattress
Type
Quilted
Item
Mattress Pad
Washing Instructions
Machine Wash
Fabric
Recycle Cotton Cove Poly Fill
Seam
No
Corners
Up to 14 in
Series
EcoPure+
Product Type
Mattress Pad
Pad Material
Polyester
Grip Style
No Grip

Description

Mattress Pad, Quilted, Full Size, Width 54", Length 75", Recycle Cotton Cove Poly Fill Fabric, N, Corners Up To 14", Machine Wash And Dry Per Care Label, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.