Depressed Center Grinding Wheel, Type 28, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 21026
Zoro # G2717060
product price:Â $6.99
/eaKey Features
Wheel Type
Type 28
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21026
Zoro #
G2717060
UPC #
699053210261
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 28
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24R
Maximum Operating Speed
13,300 RPM
Application
General Purpose Grinding on Metal
Primary Material Applicationn
Cast Iron, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Cast Iron, Steel, Compatible Tool Type Angle Grinder, Series A24R, Wheel Type Type 28, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.