Tube Micrometer, 0 to 1", 0.0001"

  • Mfr # 115-313

  • Zoro # G2718791


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Vernier
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115-313
Zoro #
G2718791
UPC #
603908025603
Country of Origin
Japan

Dimensions

Spindle Size
0.250 in
Anvil Size
0.185 in
Spindle Diameter
18 mm
Dimension Type
Inch
Spindle Diameter1
18 mm

Details

Item
Tube Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Vernier
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
Anvil Material
Carbide
SPC Output
Yes
IP Rating
IP65
Long Form Calibration Certificate
No
Coolant Resistant
Yes
Case Included
Yes
Maximum Measurement - Inch
1 in
Operation Type
Mechanical
Thimble Type
Ratchet
Case Type
Plastic Case
Anvil Shape
Spherical
Accuracy
+/-0.00015 in
Minimum Measurement - Inch
0 in
Rotating Spindle
Yes

Description

When it comes to accuracy, the Mitutoyo 115-313 Tube Micrometer is the tool to have on hand. It can measure within 0.0001" of accuracy, making it perfect for work that requires precision. The vernier scale has a measuring range of 0 to 1", with an accuracy of +/-0.00015 in. The micrometer features a ratchet thimble and lock nut type lever that allows you to operate it easily and smoothly. It also has a flat spindle and carbide anvil material, giving you durability and high performance levels. If you want your measurements taken with maximum precision, the Mitutoyo 115-313 Tube Micrometer is the ideal choice for your needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.