Duct Tape, Silver, 60 yd L, 1-7/8 in W

  • Mfr # 557

  • Zoro # G2721135


product price:  $16.99
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557
Zoro #
G2721135
UPC #
742366999672
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
14.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
14 mil

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Coated Cloth
Tensile Strength
29 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Metallic
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
557
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Standards
UL 181B-FX
Tape Shape
Continuous Roll
Adhesion Strength
45 oz/in
Tape Elongation
Not Rated
Tape Tensile Strength
29 lb/in
Number of Adhesive Sides
1
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Nashua
Tape Resistance Properties
Moisture-Resistant
Tape Message
POLYKEN 557, UL Listed 181B-FX, 82P4, FOR CLASS 1 DUCT
Tape Type
Duct & Repair Tape
Duty Rating
Heavy Duty
Temperature Range
40 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Specifications Met
UL Listed
Tape Backing Construction
Cloth
Adhesion to Steel
45 oz/in
Tape Sub-Type
UL-Printed Duct Tape
Brand and Series
Nashua 557

Description

Adhesion to Steel 45 oz/in, Tape Brand Nashua, Clean Removal Time Not Applicable, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 557, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type UL-Printed Duct Tape, Tape Thickness 14 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.