This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460 Voltage, 3500 Nameplate RPM .3336OS3EA56

3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460 Voltage, 3500 Nameplate RPM (Discontinued)

  • Mfr # .3336OS3EA56
  • Zoro # G2721187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.3336OS3EA56
Zoro #
G2721187
UPC #
890705959054
Country of Origin
Brazil

Dimensions

Overall Length
10 5/16 in
Manufacturers Warranty Length
1 1/2 yr
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 7/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
HP
1/3
RPM Range
3001-3600
Voltage
208-230/460
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.35
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3500
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE
Motor Bearings
Ball
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Standard Efficient
Ins. Class
B
Full Load Amps
1.34-1.40/0.70
Phase
Three
Nominal Efficiency
63.0%
Frame Material
Rolled steel
RPM Group
3001-3600
Hz
60
No. of Speeds
1
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 3500, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 1.34-1.40/0.70, 56 Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.