Heavy Duty Fan, 55,335 cfm, 208-230/460V

  • Mfr # 7M8G7

  • Zoro # G2721266


product price:  $5,990.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Motor Insulation
Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8G7
Zoro #
G2721266
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension E
26 7/16 in
Flange Width
66 in
Flange Depth
2 in
Dimension B
34 in
Shaft Dia.
1 3/4 in
Height
66 in
Dimension C
7 9/16 in
Venturi Clearance Dia.
61 in
Dimension A
66 in
Venturi Depth
7 1/2 in
Bearing Size
1 3/4 in
Dimension F
61 in
Width (In.)
66 in
Max. Depth
34 in
Dimension D
2 in
Overall Width
66 in
Venturi Diameter
61 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
62 1/2 in
Overall Depth
34 in
Overall Height
66 in
Shaft Diameter
1 3/4 in
For Cut-Out Width
62 1/2 in
Blade Diameter
60 in
For Cut-Out Length
56 1/2 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Motor Insulation
Class F
Frame Material
Steel
Phase
3
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C733
Drive Package Included
Yes
Motor Type
3-Phase
CFM @ 0.000-In. SP
55,335 cfm
Item
Exhaust Fan with Drive Package
Stock No.
1AHB5
Hz
60 Hz
Bearing Type
Regreasable Cast Pillow Block
Wall Collar Stock No.
1WBV8
Motor Enclosure
Open Dripproof
Fan RPM
555
Motor RPM
1,740 RPM
Sones @ 0.000-In. SP @ 5 Ft.
45
Full Load Amps
21.1-19.1/9.5
Weatherhood No.
1WBW6
Number of Blades
6
Sones @ 0.250-In. SP @ 5 Ft.
45
Fan Voltage
208-230/460V AC
Intake Guard No.
1WBU9
CFM @ 0.250-In. SP
48,133 cfm
Max. BHP
8.63 hp
Propeller Material
Cast Aluminum
Includes
Drive Package
CFM @ 0.375-In. SP
41,726 cfm
CFM @ 0.125-In. SP
51,712 cfm
Mounting Position
Horizontal or Vertical
Galvanized Wall Shutter No.
3C733
Assembled/Unassembled
Unassembled
Includes Motor
Yes
Fan Style
Panel
Noise Level @ 0.000 in SP @ 5 ft
45 sones
Includes Dehumidistat
No
Guard Type
None
Exhaust Airflow @ 0.250 in SP
48,133 cfm
Mounting Orientation
Horizontal, Vertical
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Speed Controllable
No
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.000 in SP
55,335 cfm
Frame Finish
Zinc Plated
Maximum Noise Level
45 sones
Drive Type
Belt Drive
Maximum Airflow
55,335 cfm
Full Load Current
20.5 A
Number of Fans
1
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
51,712 cfm
Blade Material
Aluminum
Frequency
60 Hz
Motor Speed
1,770 RPM
Vent Design
Ductless
Motor Horsepower
7 1/2 hp
Noise Level @ 0.125 in SP @ 5 ft
45 sones
Includes Grill
No
Exhaust Airflow @ 0.375 in SP
41,726 cfm
Number of Shutters
0
Standards
AMCA, UL/cUL
Number of Speeds
1
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 55,335 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 55,335 cfm, Maximum Noise Level 45 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.