Access Door, Flush, Fire Rated, 22x36In

  • Mfr # 2VE77

  • Zoro # G2722343


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 3/8 in
Rough Opening Width
22 3/8 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VE77
Zoro #
G2722343
UPC #
190735696743
Country of Origin
Taiwan, Province of China

Dimensions

Door Height
36 in
Door Width
22 in
Rough Opening Height
36 3/8 in
Rough Opening Width
22 3/8 in
Mounting Hole Size
8 Holes Diameter 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Maximum
22 1/4 in
Rough Opening Width - Minimum
22 1/2 in
Rough Opening Height - Minimum
36 1/2 in
Rough Opening Height - Maximum
36 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Item
Access Door
Closure Type
Self-Latching Tool Key and Ring Operated Slam Latch
Features
Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings.
Product Type
Access Door
Color
White
Number of Mounting Holes
8
Includes
Ring Operated Slam Latch, Self-Latching (Tool Key)
Locking Mechanism
Key
Standards
ASTM E119 (2012), CAN/ULC S101 (2007), CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)
Fire Rating
60 min
Includes Insulation
Insulated
Door Swing
Downward
Mounting Style
Flush
Resistance Properties
Flame/Fire Resistant
Metal Material Gauge
16 ga (Frame), 20 ga (Door)

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 22 in, Rough Opening Height 36 3/8 in, Rough Opening Width 22 3/8 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Powder Coated, Features Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.