This item is Discontinued.

Norton Abrasives Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 66252830962

Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (Discontinued)

  • Mfr # 66252830962
  • Zoro # G2722447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252830962
Zoro #
G2722447
UPC #
662528309623
Country of Origin
Unknown

Dimensions

Thickness
1-3/4"
Rim Thickness
1/4"
Overall Thickness
1 3/4 in
Back Thickness
1/2"

Details

Item
Flaring Cup Grinding Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
4585
Specification
32A60-JVBE
Bond Type
Vitrified
Wheel Type
Type 11, Z Face
Grit
60
Maximum Operating Speed
4,585 RPM

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 In., Grit 60, Overall Thickness 1 3/4 in, Rim Thickness 1/4 In., Specification 32A60-JVBE, Wheel Type Type 11, Z Face, Maximum Operating Speed 4,585 RPM, Bond Type Vitrified, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.