Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1272-RD_14X10

  • Zoro # G2723010


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Eye And Ear Protection Required While Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1272-RD_14X10
Zoro #
G2723010
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header
Caution
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.