E-Stop Control Station, 40mm Mushroom, 1NC (Discontinued)
- Mfr # XALK194H7
- Zoro # G2723086
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XALK194H7
Zoro #
G2723086
UPC #
785901917878
Country of Origin
Czechia
Dimensions
Size
22mm
Width
2.68 in
Height
2 in
Depth
2.68 in
Details
Item
Emergency Stop Control Station
Contact Form
1NC
Legend
Emergency Stop
Type of Operator
Push Button with 40 mm Mushroom Head
Number of Operators
1
NEMA Rating
4X, 13
Standards
CSA, UL
Contact Rating
10 A @ 600V AC, 2.5 A @ 24V DC
Action
Maintained/Maintained
Enclosure Color
Light Gray/Yellow
Operator Color
Red
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP65
Enclosure Material
Plastic
Product Type
Control Station
Operator Configuration
40mm Mushroom Head Push Button
NEMA Enclosure Rating
13, 4X
Description
Emergency Stop Control Station, Number of Operators 1, Size 22mm, Legend Emergency Stop, Type of Operator Push Button with 40 mm Mushroom Head, Action Maintained/Maintained, Operator Color Red, Contact Form 1NC, NEMA Rating 4X, 13, Contact Rating 10 A @ 600V AC, 2.5 A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP65, Height 2 in, Width 2.68 in, Depth 2.68 in, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.