Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1252-RD_10X7

  • Zoro # G2723397


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1252-RD_10X7
Zoro #
G2723397
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required When This Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header
Caution
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Background Color
Black
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Ear Protection Required When This Equipment Is Operating
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.