This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 48 Frame, 1725 Nameplate RPM 6K244

Capacitor-Start General Purpose Motor, 1/3 HP, 115/230 Voltage, 48 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 6K244
  • Zoro # G2724601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K244
Zoro #
G2724601
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
HP
1/3
RPM Range
1701-1800
Voltage
115/230
Frame
48
Motor Thermal Protection
Auto
Motor Service Factor
1.00
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1725
Motor Shaft Design
Flat
Motor Design
Capacitor-Start
Motor Bearings
Sleeve
Ins. Class
B
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Standard Efficient
Phase
Single
Nominal Efficiency
59.7%
Hz
60
RPM Group
1701-1800
Full Load Amps
6.8/3.4

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 6.8/3.4, 48 Frame, Hz 60, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Design Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.