This item is Discontinued.

Toto Flush Valve, Toilet, 1.28 gpf, 1-1/2" Inlet TET1LA#CP

Flush Valve, Toilet, 1.28 gpf, 1-1/2" Inlet (Discontinued)

  • Mfr # TET1LA#CP
  • Zoro # G2727580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TET1LA#CP
Zoro #
G2727580
UPC #
739268303300
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr.
Inlet Size
1 1/2 in

Details

Basic Power Source
Hydro Power
Flush Mode
Single Flush
Gallons per Flush
1.28
Sensor Range
Adjustable
Battery Life
10 yr.
Standards
ASSE 1037, CSA B125.3, IAPMO, ADA
Fixture Type
Toilet
Fixture Connection
Top Spud
Item
Automatic Flush Value
Rough-In
12 in
Spud Coupling
1 1/2 in
Valve Design
Piston
Exposed/Concealed
Exposed
Fixture Mount
Wall
Pressure Range
35 to 125 psi
Finish
Chrome

Description

Automatic Flush Value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.