Deep Groove Radial Ball Bearing, 6310 Industry Number, Double Sealed, 50 mm Dia, Alloy Steel

  • Mfr # 6310LLUC3/L627

  • Zoro # G2727812


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
50 mm
Seal/Shield Type
Double Contact Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310LLUC3/L627
Zoro #
G2727812
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Bore Diameter
50 mm
Outside Diameter
110 mm
Outer Ring Width
27 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
2 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Contact Sealed
Type
Deep Groove
Bearing Industry Number
6310
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Polyrex EM Grease
Seal Material
Nitrile Rubber
Industry Number
3VX630
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
8,600 lb
Bore Tolerance
+0/-0.012mm
Max. RPM
4,200 RPM
Dynamic Load Capacity
13,900 lb
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Cage Type
Pressed
Maximum Temperature
120 Degrees C
Lubricant Material
Polyrex EM
Maximum Speed
4,200 RPM
Retaining Ring Groove
No
Dynamic Radial Load Capacity
68,500 N
Includes Retaining Ring
No
Seal Type
Contact
Static Radial Load Capacity
38,500 N

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 68,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.