Radial Ball Bearing, 6202 Industry Number, Open, 15 mm Dia, Alloy Steel

  • Mfr # 6202/C3

  • Zoro # G2727910


product price:  $4.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
System of Measurement
Metric
Seal/Shield Type
Open
Bore Dia.
15mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6202/C3
Zoro #
G2727910
UPC #
888569112064
Country of Origin
China

Dimensions

Bore Dia.
15mm
Outside Dia.
35mm
Width
11mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Outside Dia. Tolerance
+0/-0.01mm
Outside Diameter Tolerance
+0/-0.01 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
System of Measurement
Metric
Seal/Shield Type
Open
Type
Round
Bearing Industry Number
6202
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Bore Tolerance
+0/-0.008mm
Max. RPM
19,000 RPM
Industry Number
3VX630
ABEC Tolerance
1
Temp. Range
-20 to +390° F
Static Load Capacity
843 Lbf
Dynamic Load Capacity
1754 Lbf
Lubrication
Light Oil Preservative
For Environment
Oily/Greasy
Maximum Axial Load
1,740 lbf
Standards
AFBMA, ISO Certified 9001
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
Maximum Temperature
350 °F
Ball Material Grade
AISI 52100
Includes Retaining Ring
No
Ring Material Grade
AISI 52100
Maximum Speed
23,000 RPM
Dynamic Radial Load Capacity
1,740 lbf
Static Radial Load Capacity
805 lbf
Lubricant Material
Light Oil Preservative

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,740 lbf, Includes Retaining Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.