Carbide Drill, 5.60mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (Discontinued)
- Mfr # TDS501A05600
- Zoro # G2728061
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS501A05600
Zoro #
G2728061
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
5.60mm
Shank Dia.
6.00mm
Overall Length
66.00mm
Flute Length
28.00mm
Sizes Included
5.60mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Details
Item
Carbide Drill
Decimal Equivalent
0.2205
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Application
Metalworking
Grade
WU25PD
List Number
TDS501
Standards
DIN 6537
Point Type
Conical
Coolant Through
Yes
Coolant Fed
Coolant Through
Description
Carbide Drill, Drill Bit Size 5.60mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.