Zoro Homepage
This item is Discontinued.
Widia Carbide Drill, 7.30mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank TDS501A07300

Carbide Drill, 7.30mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (Discontinued)

  • Mfr # TDS501A07300
  • Zoro # G2728271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS501A07300
Zoro #
G2728271
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.30mm
Shank Dia.
8.00mm
Overall Length
79.00mm
Flute Length
41.00mm
Depth:Dia. Ratio
3xD
Sizes Included
7.30mm
Depth x Dia. Ratio
3xD

Details

Item
Carbide Drill
Decimal Equivalent
0.2874
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Grade
WU25PD
Standards
DIN 6537
Application
Metalworking
Point Type
Conical
List Number
TDS501
Coolant Through
Yes
Coolant Fed
Coolant Through

Description

Carbide Drill, Drill Bit Size 7.30mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2874

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.