Carbide Drill, 25/64" Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (Discontinued)
- Mfr # TDS501A09921
- Zoro # G2728612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS501A09921
Zoro #
G2728612
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
25/64 in
Shank Dia.
0.394 in
Overall Length
3.504 in
Flute Length
1.850 in
Sizes Included
25/64"
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Details
Item
Carbide Drill
Decimal Equivalent
0.3906
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
List Number
TDS501
Grade
WU25PD
Point Type
Conical
Application
Metalworking
Standards
DIN 6537
Coolant Through
Yes
Coolant Fed
Coolant Through
Description
Carbide Drill, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.