This item is Discontinued.

Widia Taper Length Drill Bit, Size 0.5626" TDS503A14290

Taper Length Drill Bit, Size 0.5626" (Discontinued)

  • Mfr # TDS503A14290
  • Zoro # G2729647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS503A14290
Zoro #
G2729647
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Decimal Inch
Drill Bit Size
0.5626 in
Shank Dia.
0.630 in
Overall Length
6.732 in
Flute Length
4.764 in
Depth:Dia. Ratio
8xD
Sizes Included
0.5626"
Depth x Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
132 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5626
Drill Bit Finish
TiAlN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
Yes
Grade
WU25PD
Application
For Metalworking
List Number
TDS503
Point Type
Conical
Standards
DIN 6537
Coolant Fed
Coolant Through
Point type
Conical

Description

Taper Length Drill Bit, Drill Bit Size 0.5626 in, Drill Bit Point Angle 132 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.