Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6005
Zoro #
G2729876
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
4
Socket Sizes (In.)
3/16, 1/4 and 5/16
Details
Item
Glow Plug Remover Tool
Application
Removes Damaged, Stuck-In Glow Plugs on Diesel Engines without Having to Remove Cylinder Head
Number of Pieces
5
Includes
10mm & 12mm Split Nuts; 3/16, 1/4 and 5/16 in Sockets; 3 Spacers; and Plastic Storage/Organizer Case
Description
Glow Plug Remover Tool, Application Removes Damaged, Stuck-In Glow Plugs on Diesel Engines without Having to Remove Cylinder Head, Material -, Number of Pieces 5, For Use With -, Includes 10mm & 12mm Split Nuts; 3/16, 1/4 and 5/16 in Sockets; 3 Spacers; and Plastic Storage/Organizer Case, Sockets Included -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.