Solid State Relay, 1 Phase, Screw Clamp, Panel, SCR

  • Mfr # D2450

  • Zoro # G2730533

CAD Available

product price:  $70.15
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2450
Zoro #
G2730533
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.9 in
Body Width
1.75 in
Overall Depth
0.92 in
Body Height
2.25 in
Body Depth
0.85 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Input Power Consumption (Burden)
0.1 to 0.6W
Relay Turns On At
Zero Crossing
Input Voltage
3 to 32V DC
Contact Form - Relay
SPST-NO
Standards
CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved
Finger Safe
No
Case Color
Black
Housing Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Maximum Output Current with Heat Sink
50 A
Drop Out Voltage
1.15V DC
Series
Series 1
Status Indicator
Green LED Indicator
Dielectric Strength
4,000V AC
Insulation Resistance
1,000 megaohm
Minimum Operating Temperature
-40 Degrees F
Maximum Capacitance
8 pF
Response Time
0.5 msec
Power Factor
0.5
Maximum Output Current without Heat Sink
Not Recommended
Current Type
AC
Weight
2.6 oz
Output Voltage Range
24 to 280V AC
Switch Configuration
Form A
Output Switching Mode
Zero Crossing
Input Current
12 mA
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 12 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, CSA Certified, EMC Compliant to Level 3, UL Listed, VDE Approved, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.