This item is Discontinued.

Nupla Dead Blow Hammer, No Rebound. 2.5LB 10200

Dead Blow Hammer, No Rebound. 2.5LB (Discontinued)

  • Mfr # 10200
  • Zoro # G2733245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10200
Zoro #
G2733245
UPC #
738501102007
Country of Origin
Unknown

Dimensions

Face Diameter
2 1/2 in
Overall Length
12 3/4 in
Head Length
6 in

Details

Item
Nonsparking Dead Blow Hammer
Head Material
PVC
Head Weight
36 oz.
Handle Material
Fiberglass
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Replaceable Tip
No
Handle Color
White
Features
Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Head Color
Black
Tether Style
Tether Capable

Description

Nonsparking Dead Blow Hammer, Head Material PVC, Head Weight 36 oz., Face Diameter 2 1/2 in, Handle Material Fiberglass, Overall Length 12 3/4 in, Tether Style Tether Capable, Replaceable Tip No, Handle Color White, Head Color Black, Head Length 6 in, Features Special Dead Blow Shot-Filled Head Produces 30 Percent More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.