Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1334-RD_10X7

  • Mfr # U7-1334-RD_10X7

  • Zoro # G2733781


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Think Safety Is The Best Insurance For Yourself And Your Family
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1334-RD_10X7
Zoro #
G2733781
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety Is The Best Insurance For Yourself And Your Family
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
OSHA Compliant
Yes
Background Color
Green, White
Legend Color
Black, White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Green on White
Subject Matter
Safety Incentive and Motivational
Material
Vinyl
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Background Color
Green
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Think
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Is The Best Insurance For Your Self And Your Family
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Is The Best Insurance For Your Self And Your Family, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products