Zoro Homepage
This item is Discontinued.
Nalgene Bottle, 30mL, Plastic, Narrow, PK72 DS2085-0001

Bottle, 30mL, Plastic, Narrow, PK72 (Discontinued)

  • Mfr # DS2085-0001
  • Zoro # G2735935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2085-0001
Zoro #
G2735935
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
34 mm
Screw Closure Size
20-415 mm
Labware Screw Closure Size
20-415 mm
Body Diameter - Metric
34 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Mouth
Narrow
Labware Body Material
Polypropylene
Labware Capacity - Metric
30 mL
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Capacity - English
1 oz
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Body Material
Polypropylene
Basic Material
Plastic

Description

Bottle, Body Material Polypropylene, Body Diameter - Metric 34 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Screw Closure Size 20-415 mm, Mouth Size Narrow, Pre-Cleaned None, Closure Material Polypropylene, Basic Material Plastic, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.