Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # U7-1085-RD_14X10

  • Zoro # G2736767


product price:  $6.49
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1085-RD_14X10
Zoro #
G2736767
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Legend/Background Color
Red/White
Material
Vinyl
OSHA Compliant
Yes
Language
English
Legend Style
Text
Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
State Specific Sign
No
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Exit Only Alarm Will Sound
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
No Header
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.