Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1060-RD_14X10

  • Mfr # U7-1060-RD_14X10

  • Zoro # G2737211


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
No Header
Legend
Emergency Shut-Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1060-RD_14X10
Zoro #
G2737211
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Shut-Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Red
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Red
Double-Sided
No
Legend Style
Text
Language
English
Subject Matter
Facility
Background Color
Red, White
Legend/Background Color
Red on White
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Other Format
Sign Legend
Emergency Shut-Off
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products