1.5 gpm Outlet, 55/64"-27 Thread Size, Chrome, Brass
Mfr # 52611
Zoro # G2737332
product price:Â $16.35
/eaKey Features
Thread Size Type
Female
Thread Size
55/64"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52611
Zoro #
G2737332
UPC #
026508035856
Country of Origin
Germany
Dimensions
Thread Size Type
Female
Thread Size
55/64"-27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Finish
Chrome
Material
Brass
For Use With
Moen Faucets
Flow Rate (GPM)
1.5
Includes
Spanner Wrench
Material of Construction
Brass
Type
Vandal Resistant, Female Threads
ADA Compliant
No
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant
Flow Type
Aerated
Product Type
Outlet
Connection Gender
Female
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.