6.80mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 17050206800

  • Zoro # G2737362


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17050206800
Zoro #
G2737362
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91 mm
Drill Bit Size
6.8 mm
Shank Dia.
8 mm
Flute Length
53 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Drilling Depth
43.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.1440mm
Maximum Drilling Depth
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
TDS502
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2677
Application
Multilayer PVD TiAlN for Steel, Cast Iron, Stainless Steel Materials
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WU25PD
Number of Coolant Holes
2
Measurement System
Metric
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Series
TDS502

Description

Jobber Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.