8.00mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 17050208000

  • Zoro # G2737423


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17050208000
Zoro #
G2737423
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Flute Length
53 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Drilling Depth
43.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.3550mm
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS502
Application
Multilayer PVD TiAlN for Steel, Cast Iron, Stainless Steel Materials
Flute Type
Spiral
Decimal Equivalent
0.3150
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Material Grade - Machining
WU25PD
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Series
TDS502
Number of Coolant Holes
2
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.