Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDS502A07940
Zoro #
G2737478
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Decimal Inch
Drill Bit Size
0.3126 in
Shank Dia.
0.315 in
Overall Length
3.583 in
Flute Length
2.087 in
Maximum Drilling Depth
2.087 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Description
Jobber Drill Bit, Drill Bit Size 0.3126 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3126, Fractional Inch, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.