This item is Discontinued.

Nalgene Bottle, 8000mL, Plastic, Narrow 2203-0020

Bottle, 8000mL, Plastic, Narrow (Discontinued)

  • Mfr # 2203-0020
  • Zoro # G2737560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2203-0020
Zoro #
G2737560
UPC #
-
Country of Origin
Unknown

Dimensions

Labware Height - Metric
385 mm
Diameter
195 mm
Body Diameter - Metric
195 mm
Mouth Size
Narrow
Overall Height - Metric
385 mm

Details

Item
Bottle
Closure Material
Polypropylene
Labware Basic Material
Plastic
Includes
3VER9
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Body Material
Polypropylene
Shape
Round
Labware Capacity - English
256 oz
Labware Capacity - Metric
8 L
Mouth
Narrow
Capacity - Metric
8,000 mL
Basic Material
Plastic
Body Material
Polypropylene
Capacity - English
256 fl oz

Description

Bottle, Body Material Polypropylene, Body Diameter - Metric 195 mm, Capacity - Metric 8,000 mL, Capacity - English 256 fl oz, Overall Height - Metric 385 mm, Mouth Size Narrow, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.