Zoro Homepage
This item is Discontinued.
Widia Jobber Drill Bit, 4.646" L, 0.472" dia. TDS502A10320

Jobber Drill Bit, 4.646" L, 0.472" dia. (Discontinued)

  • Mfr # TDS502A10320
  • Zoro # G2737721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS502A10320
Zoro #
G2737721
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Decimal Inch
Drill Bit Size
0.4062 in
Shank Dia.
0.472 in
Overall Length
4.646 in
Flute Length
2.795 in
Maximum Drilling Depth
2.795 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Description

Jobber Drill Bit, Drill Bit Size 0.4062 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4063, Fractional Inch, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.