Mounting Channel, 72 in L, Standard

  • Mfr # 9080GH172

  • Zoro # G2737725


product price:  $31.79
/ea

Key Features

Channel Description
Standard
Height
0.22 in
Length
72.0 in
Width
0.81 in
Type
NEMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9080GH172
Zoro #
G2737725
UPC #
785901483748
Country of Origin
Mexico

Dimensions

Height
0.22 in
Length
72.0 in
Width
0.81 in
Mounting Hole Width (In.)
0.27 in
Length (Straight Wireway)
72.0 in
Mounting Hole Width
0.27 in
Hole Width
0.19 in
Overall Height
0.22 in
Overall Length
72 in
Rail Size
0.81 in
Overall Width
0.81 in

Details

Item
Mounting Channel
Channel Description
Standard
Type
NEMA
Mounting Holes O.C. (In.)
0.63 in
Standards
EN50581
RoHS Compliant
Yes
Channel Type
NEMA
Mounting Holes O.C.
0.63 in
Hole Style
Rectangular
Material
Steel
Finish
Galvanized
Compatible with Product Type
Linergy Terminal Block
Hole Spacing
0.63 in
Product Or Component Type
Standard Mounting Track

Description

Terminal Block Mounting Channel, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 0.81 in, Overall Height 0.22 in, Overall Length 72 in, Overall Width 0.81 in, Compatible with Product Type Linergy Terminal Block, Hole Height Not Applicable, Hole Spacing 0.63 in, Hole Style Rectangular, Hole Width 0.19 in, Mounting Holes O.C. 0.63 in, Mounting Hole Width 0.27 in, RoHS Compliant Yes, Standards EN50581

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.