Mechanics Gloves, TPR Back, Hook-and-Loop, Brown, 10

  • Mfr # MPT-07-010

  • Zoro # G2737737


product price:  $32.99
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT-07-010
Zoro #
G2737737
UPC #
781513644447
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016
Glove Lining Material
Tricot
Includes Pinch Point Protection
Yes
Impact Protection Coverage
Knuckles
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Silicone-Free
No
ANSI/ISEA Puncture Force
20 N
Knuckle Protection Material
TPR
Touchscreen Nib
No
Series
M-Pact(R)
Windproof
No
Anti-Static
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Level
1
Includes Pull Strap
Yes
EN 388 Rating
3121XP
Palm Style
Padded
Glove Liner Material
Tricot
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Touchscreen Compatible
Yes
Impact Protection Style
Standard
Reflective Backing
No
Low-Profile Impact Protection
Yes
Brand and Series
Mechanix Wear M-Pact(R) D3O
Includes ID Panel
Yes
Includes Padded Palm
Yes
Stitching Material
Nylon
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Keypad Nib
No
Glove Back Material
TPR
Impact Glove Type
CE Rated
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Includes Red Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Latex-Free
No
Glove Hand Style
Left and Right
Includes Double Palm
No
EN 388 Impact Rated
Yes
Includes Heat Pack Pocket
No
Water Resistant
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Palm Material
Synthetic Leather
Glove Backing Material
TPR

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.