Bar, Rect, Stl, 1018, 1/2 x 2 In, 3 Ft L

  • Mfr # 18F.5X2-36

  • Zoro # G2738373


product price:  $31.19
/ea

Key Features

Length
3 Ft
Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18F.5X2-36
Zoro #
G2738373
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 Ft
Width
2"
Thickness
0.5 in
Thickness (Decimal)
0.5 in
Width Tolerance
-0.005 in
Width - Carbon Steel
2 in
Length Tolerance
+/-3 in
Length - Carbon Steel
3 ft
Overall Width
2 in
Overall Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Alloy Type
1018
Carbon Steel Standards
AISI 1018, ASTM 108
Finish
Unpolished
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
55,000 psi
Type
General Purpose
Item - Carbon Steel
Rectangular Bar Stock
Typical Tensile Strength (PSI)
65,000 psi
Standards
ASTM A108, ASTM A29
Alloy Type - Carbon Steel
1018
Item
Carbon Steel Rectangular Bar
Grade - Carbon Steel
Low Carbon Steel
Thickness Tolerance
-0.003 in
Yield Strength
55,000 psi
Tensile Strength
80,000 psi
Material Grade
1018
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
Rectangular
Machinability
78 %
Appearance
Unpolished
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Rockwell Hardness
39 HRC
Brinell Hardness
70 BHN
Tolerance Rating
Undersized
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 36 in, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.