Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS503A04600
Zoro #
G2738379
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
4.60mm
Shank Dia.
6.00mm
Overall Length
87.00mm
Flute Length
49.00mm
Maximum Drilling Depth
49.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Description
Jobber Drill Bit, Drill Bit Size 4.60mm, Drill Bit Point Angle 132 Degrees , Decimal Equivalent 0.1811, Metric, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.