Zoro Homepage
This item is Discontinued.
Widia Jobber Drill Bit, 141.00mm L, 12.00mm dia. TDS503A11100

Jobber Drill Bit, 141.00mm L, 12.00mm dia. (Discontinued)

  • Mfr # TDS503A11100
  • Zoro # G2738771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS503A11100
Zoro #
G2738771
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.10mm
Shank Dia.
12.00mm
Overall Length
141.00mm
Flute Length
94.00mm
Maximum Drilling Depth
94.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Description

Jobber Drill Bit, Drill Bit Size 11.10mm, Drill Bit Point Angle 132 Degrees , Decimal Equivalent 0.4370, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.