Fan, Losone, 700 CFM

  • Mfr # L700

  • Zoro # G2738802


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
120V AC
Grille Width
23 1/2 in
Sones @ 0.250-In. SP @ 5 Ft.
4.8
CFM @ 0.375-In. SP
640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L700
Zoro #
G2738802
UPC #
026715124565
Country of Origin
United States

Dimensions

Grille Width
23 1/2 in
Housing Width
12 1/4 in
Grille Length
14 in
Housing Height
11 3/4 in
Discharge Height
4 1/2 in
Housing Length
21 1/2 in
Discharge Width
18 1/2 in
Overall Height
11 3/4 in
Overall Width
21 1/2 in
Duct Width
18 1/2 in
Profile Height Family
High
Duct Height
4 1/2 in
Profile Width Family
Double-Wide
Inlet Width
18 1/2 in
Overall Depth
12 1/4 in
Inlet Height
4 1/2 in

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
Ceiling Ventilator
Sones @ 0.250-In. SP @ 5 Ft.
4.8
CFM @ 0.375-In. SP
640
CFM @ 0.100-In. SP
704
Housing Material
Steel
Hz
60
CFM @ 0.125-In. SP
701
CFM @ 0.625-In. SP
571
Wheel Material
Polymeric
Watts
313 W
Full Load Amps
2.90
Speed Control
4C254 or 6E898
CFM @ 0.750-In. SP
534
Motor Type
Permanent Split Capacitor
Grille Material
Metal
Phase
1
Motor RPM
960
CFM @ 1.000-In. SP
333
Motor Enclosure
Open
Mounting Position
Ceiling or Wall
Includes
Automatic Backdraft Damper
Sones @ 0.125-In. SP @ 5 Ft.
4.7
Sones @ 0.100-In. SP @ 5 Ft.
4.6
CFM @ 0.250-In. SP
667
Grille Color
White
Motor Insulation
Class B
Standards
UL/cUL Listed
CFM @ 0.500-In. SP
607
Sones @ 0.000-In. SP @ 5 Ft.
4.5
CFM @ 0.000-In. SP
722
Number of Speeds
Variable
Wattage
313 W
Maximum Noise Level
4.7 sones
Noise Level @ 0.000 in SP @ 5 ft
4.5 sones
Exhaust Airflow @ 0.250 in SP
658 cfm, 667 cfm
Exhaust Airflow @ 0.000 in SP
722 cfm
Grille Finish
Painted Enamel
Includes Grill
Yes
Duct Shape
Rectangular
Noise Level @ 0.250 in SP @ 5 ft
5.7 sones
Nameplate Voltage
120V AC
Full Load Current
2.9 A
Motor Speed
960 RPM, 985 RPM
Roomside Installation
No
Exhaust Airflow @ 0.100 in SP
704 cfm
Noise Level @ 0.100 in SP @ 5 ft
5 sones
Vent Design
Ducted
Frequency
60 Hz
Maximum Airflow
722 cfm
Noise Level @ 0.125 in SP @ 5 ft
5 sones
Heater
Without Heater
Sensor Type
None
Discharge Direction
Horizontal and Vertical
Lighted
Without Light
Blower Wheel Material
Polymeric

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 722 cfm, Exhaust Airflow @ 0.100 in SP 704 cfm, Exhaust Airflow @ 0.000 in SP 722 cfm, Maximum Noise Level 4.7 sones, Noise Level @ 0.100 in SP @ 5 ft 5 sones, Number of Speeds Variable, Overall Depth 12 1/4 in, Overall Height 11 3/4 in, Overall Width 21 1/2 in, Lighted Without Light

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.