Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408773
Zoro #
G2738897
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Dia.
2 in
Overall Length
2 in
Details
Bulb Color Temp.
3000K
Bulb Shape
MR16
Voltage
12
Watts
7
Lumens
275
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
24 Degrees
Item
LED Spotlight
Energy Star Compliant
No
Bulb Designation
7MR16/END/3000 12V 10/1
Average Bulb Life
25,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Description
Endura LED Lamp, Non-Dimmable, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 275 Lumens, Voltage 12, 7 Watts, Color Temp. 3000K, Average Life 25,000 hr., Color Warm, CRI 85, Overall Length 2 In., Lamp Designation 7MR16/END/3000 12V 10/1, Bulb Dia. 2 In., Beam Angle 24 Degrees , Type Reflector, Energy Star Compliant No, Replaces 25W MR16, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.