This item is Discontinued.

Widia Screw Machine Drill Bit, 18.40mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish TDS411A18400

Screw Machine Drill Bit, 18.40mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)

  • Mfr # TDS411A18400
  • Zoro # G2740418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS411A18400
Zoro #
G2740418
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
18.40mm
Shank Dia.
20.00mm
Overall Length
131.00mm
Flute Length
79.00mm
Depth:Dia. Ratio
3xD
Sizes Included
18.40mm
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.7244
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Grade
WK15PD
List Number
411
Coolant Through
Yes
Point Type
Conical
Application
TiAlN PVD Coating for Cast Iron
Coolant Fed
Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 18.40mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.