This item is Discontinued.

Zurn 8-3/8 " PVC and Nickel Drain 29VN06

8-3/8 " PVC and Nickel Drain (Discontinued)

  • Mfr # 29VN06
  • Zoro # G2741776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29VN06
Zoro #
G2741776
UPC #
670240402799
Country of Origin
Unknown

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
6-3/16
Length (In.)
5
Overall Diameter
8-3/8"
Overall Dia. (In.)
8-3/8

Details

Material of Construction
PVC and Nickel
Type
Floor
Color/Finish
Mill
Grid Material
Cast Iron
Connection
Solvent-Weld
Includes
Grate and Steel Threaded Inserts
Item
Drain
Standards
UPC, IAPMO file 3555
Lid
5"
Drain Material
PVC

Description

Drain, Drain Material PVC, Standards UPC, IAPMO file 3555, Includes Grate and Steel Threaded Inserts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.