Blue Cast Nylon Sheet Stock 12" L x 12" W x 0.750" Thick

  • Mfr # 1ERY6

  • Zoro # G2742153


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERY6
Zoro #
G2742153
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.750"
Length
12"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Blue
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Blue
Tensile Strength
11,000 psi
Material Type
Heat Stabilized
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Plastic Properties
Flame Retardant, Wear Material
Material Color Family
Blue
Material
Nylon
Machinability
80 %
Water Absorption
0.72 %
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.2
Friction Rating
Very Slippery
Impact Strength
0.4 ft-lb/in
Plastic Clarity
Opaque
Grade
Enhanced Temperature
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Maximum Temperature
260 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Square
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
85D
Wear Factor
Excellent
Temperature Range
32 Degrees to 260 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Maximum Adhesive Temperature
260 Degrees F
Minimum Adhesive Temperature
140 Degrees F
Standards
3-A Dairy
Plastic Density
1.15 g/cc
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Elongation
20 %
FDA Compliance
21 CFR 177.1500/21 CFR 177.2500
Filler Material
MDS
Product Form
Sheet
Light Transmission
0 %
Shore Hardness
85 Shore D
Flexural Modulus
500,000 psi
Dielectric Strength
500 V/mil
Rockwell Hardness
110 HRM
Coefficient of Thermal Expansion
80 x 10^-6 m/[m-K]
Wear Rate
1.08 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet

Description

Nylon Sheet, Nylon, Grade Enhanced Temperature, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.72 Percent, Temperature Range 32 Degrees to 260 Degrees F, Plastic Density 1.15 g/cc, Plastic Hardness 85D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.