Danger, Men Working Above, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U3-1789-RD_7X5

  • Mfr # U3-1789-RD_7X5

  • Zoro # G2742251


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1789-RD_7X5
Zoro #
G2742251
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Header Legend Color
White
Header
Danger
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Material
Vinyl
Language
English
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
Danger
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
Men Working Above
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.