Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1774-RD_7X5

  • Mfr # U3-1774-RD_7X5

  • Zoro # G2742498


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Look Out For Forklifts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1774-RD_7X5
Zoro #
G2742498
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Forklifts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Language
English
Background Color
White
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Metal Detectable
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Sign Legend
Look Out For Forklifts
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.