This item is Discontinued.

Miljoco Pressure Gauge Variety Pack, 160 Psi PGCP-VP160

Pressure Gauge Variety Pack, 160 Psi (Discontinued)

  • Mfr # PGCP-VP160
  • Zoro # G2743334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGCP-VP160
Zoro #
G2743334
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Pressure Gauge Variety Pack
Type
0 to 160 psi
Includes
(1) 1-1/2" Steel 1/8" NPT Back Connected Gauge (1) 1-1/2" Steel 1/8" NPT Lower Connected Gauge, (1) 2" 1/4" NPT Back Connected Steel Gauge, (1) 2" 1/4" NPT Lower Connected Steel Gauge, (1) 2-1/2" 1/4" NPT Lower Connected Steel Gauge, (1) 2-1/2" Glycerin Filled 1/4" NPT Lower Connected Stainless Steel Gauge, All are 0 to 160 psi with Brass Internals
Number of Components
6

Description

Pressure Gauge Variety Pack, 160 Psi, Number of Components 6, Includes (1) 1 1/2 In Steel 1/8 In NPT Back Connected Gauge (1) 1 1/2 In Steel 1/8 In NPT Lower Connected Gauge, (1) 2 In 1/4 In NPT Back Connected Steel Gauge, (1) 2 In 1/4 In NPT Lower Connected Steel Gauge, (1) 2 1/2 In 1/4 In NPT Lower Connected Steel Gauge, (1) 2 1/2 In Glycerin Filled 1/4 In NPT Lower Connected Stainless Steel Gauge, All are 0 to 160 PSI with Brass Internals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.