Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1663-RA_10X7

  • Mfr # U3-1663-RA_10X7

  • Zoro # G2744071


product price:  $9.55
/ea

Key Features

Header
Danger
Legend
Hot Work In Progress Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1663-RA_10X7
Zoro #
G2744071
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work In Progress Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Background Color
White
Material
Aluminum
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Hot Work In Progress Keep Out
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work In Progress Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.