Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1660-RD_14X10

  • Mfr # U3-1660-RD_14X10

  • Zoro # G2744126


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Hot Surface Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1660-RD_14X10
Zoro #
G2744126
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Material
Vinyl
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend
Hot Surface Do Not Touch
Sign Header Background Color
Black, Red, White
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.